Sifam Tinsley Sifam Tinsley Digital Panel Meter LCD 68 x 22.2 mm Beta G1 Series

Sebelum PPN:
Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Characteristic Measurements: Current Display Type: LCD Cutout Height: 22.2mm Cutout Width: 68mm Number of Digits: 3-1/2 Digit Height: 12.7mm Minimum Temperature: 0°C Maximum Temperature: +55°C Approvals: ASTA, CE, CSA, UL Beta G1 Digital Panel Meter. The Beta G1 is a digital panel meter designed for industrial applications where the display range needs to be precisely adjusted many times in the field. This panel meter can be used for industrial automation and laboratory applications. 3/64 DIN indicator 3-1/2 digit, 0.5 inch high LCD display (no backlight or inverted with bright red backlight) Limited range of display scaling Potentiometer span and offset adjustment

Ulasan Produk

Tidak ada ulasan