Seeit Seeit ZCM64M smart card

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacity: 8KB ZCM64M, Smart Card EEPROM (Microchip, 24LC64), 8 Kbytes. Serial I2C Bus EEPROM Smart Card Manufacturer: Microchip, Reference Model: 24LC64 Memory Size: 64 Kbits (80192 bytes in 8-bit units) Blank Smart No card, no software for prototyping I2C standard 2-wire serial interface programming only Read/Write Modes: See Microchip datasheet 24LC64 for details Power Supply: 1.8 V to 5.5 V Erase/Write Cycles: 1,000,000 Data retention: 200+ years Maximum frequency: 400 KHz Temperature: -40 °C -> +85 °C Dimensions: 85 x 53 x 1 mm Weight: 10 g

Ulasan Produk

Tidak ada ulasan