SCHMERSAL Schmersal safety switch RSS 36 series

Sebelum PPN:
Rp9.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply voltage: 20.4 to 26.4 V dc Housing material: Glass fiber reinforced thermoplastic, plastic Connection type: M12 Switch type: Rectangular Terminal type: 8-pin M12 Connector series: RSS 36 Switching distance: 12 mm, 10 mm (on), 16 mm (off) IP rating: IP65, IP67, IP69K Supply current: 600 mA Actuator included: None Width: 22mm TUV, cULus, ECOLAB. EN ISO13849-1, IEC61508, IEC60947-5-3, EN62061. Actuator sold separately. Part number: 880-1769 880-1769 has a latching magnet. Part number: 880-1763 880-1763 does not have a latching magnet. Schmersal RSS36 non-contact safety switch. The RSS36 electronic safety sensor features unique diagnostics and meets the highest safety requirements, even when wired in series. The sensor also features a new encoding feature for uniformly assigning actuators to sensors. This feature is enabled by built-in RFID technology. RSS36 offers three different encoding types to best deal with tamper-proofing. Versatile mounting features and optional latching features allow for smooth and streamlined integration of separate safety guards. Thermoplastic enclosure Operable even with deviations Dimensions: 27 x 108.2 x 35 mm High repeatability of switching points 2 short-circuit tolerant PNP safety outputs Monitoring of internal cross-shorts, breaks and external voltages on the safety cable up to the control cabinet Optional individual coding of safety sensors and actuators for increased protection against tampering Safety and diagnostic signals can be wired in series LED status display Sensors with connecting cable or sensors integrated in connectors Robust due to materials resistant to the cleaning agents used , provides a degree of protection up to IP69K

Ulasan Produk

Tidak ada ulasan