SCHMERSAL Schmersal safety switch BNS250 series

Sebelum PPN:
Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply voltage: 24 V dc Housing material: Glass fiber reinforced thermoplastic Terminal type: Cable series: BNS250 IP rating: IP67 Actuator included: None Width: 50mm IEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80°C X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80°C X. Actuator is not supplied and must BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soiling

Ulasan Produk

Tidak ada ulasan