SAMTEC Samtec pin header TMS series

Sebelum PPN:
Rp72.900 - Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: TMS Pitch: 1.27mm Number of Contacts: 20 Rows: 2 Body Orientation: Straight Compatible Pin Length: 3.2mm Connector System: Board to Board Termination Method: Solder Contact Plating: Gold Current Rating: 1A Header - TMS Series. Straight or 90° male strip (1.27 mm pitch / board soldering type) 1-row / 2-row format, 10 / 40 poles For board-to-board connection, can be cut according to required size Rated current: 1 A Operating temperature: -65 -> +105°C A: 11.43 mm, B: 5.84 mm, C: 3.05 mm 90° B: 5.84 mm

Ulasan Produk

Tidak ada ulasan