Tsuruga Large display

Sebelum PPN:
Rp51.999.900
Spesifikasi
Accuracy±(0.1% of rdg +1digit)
Allowable Voltage Range (V)AC90~250V
Ambient Humidity (% RH)(Operation) 35 to 85 (no condensation)
Case Dimensions (mm)W540xH180
Case StructureDust-proof structure IP50 (front lid opens sideways)
Digit Number of Display4 digits
DisplayRed large LED (character height 100mm) with zero suppression function, decimal point display: Arbitrary setting (terminal block setting), over display: 0000 display when input exceeds 100% or 130%, input exceeds -100% or -130% And 0000 display
Display CycleSelect from 67ms, 400ms, 1s, 2s, 3s, 4s, 5s
FunctionAverage calculation function: Section average, with moving average function, hold function: hold display, peak / bottom function: display peak or bottom value
InputBCD parallel input
Input resistance12.5Ω
Insulation Resistance (MΩ)100 or more (DC500V)
Mass (kg)5
Measuring RangeDC4~20mA
Operating Ambient Temperature (°C)0~40
OverloadDC ± 150mA (input)
Paint ColorMunsell 5Y 7/1
Power ConsumptionAbout 11VA (AC100V), about 14VA (AC200V)
Power Supply Voltage (V)AC100~240
Storage Temperature (°C)-20~70
Suitable For(Scaling) Full scale display: -19999 to 99999, Offset display: -19999 to 99999, (Offset fixed function) Display of input below offset is fixed to offset value
SwitchInside the case (power supply)
Type of DisplayLED digital display (High brightness LED text height 100mm)
Type of InputBCD
Type of SignWall hanging
Unit(Display) Black character sticker (bottom right front of outer frame)
Withstand Voltage1 minute (between power terminal and outer box (1500V AC))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED character height 100mm Viewing distance approx. 30m High-brightness LED can be used outdoors

Ulasan Produk

Tidak ada ulasan