Tsuruga high speed dc transducer

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (mm)H72xW28.5xD130
Input SignalDC0~10V
Insulation Resistance (ohm)100M or more at DC500V (between input-output-power supply)
Mass (g)Main unit: Approx. 120, Terminal block: Approx. 40
Operating Ambient Temperature (°C)0~50
Output(Adjustment range) ZERO: ±3% or more of SPAN SPAN: ±5% or more of SPAN
Output SignalDC4~20mA
Power Supply85 to 264 VAC (50/60 Hz) 5 VA or less, 90 to 170 VDC 30 mA or less, 20 to 30 VDC 90 mA or less
Power Supply Voltage (V)AC85~264
Response Time150μs or less (0 -> 90%)
Storage Temperature (°C)-20~70
Temperature Characteristics±150ppm/°C
Tolerance±0.1% of SPAN at 23°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast response type. Compact and space-saving plug-in converter.

Ulasan Produk

Tidak ada ulasan