Tsuruga Temperature/humidity meter relay

Sebelum PPN:
Rp15.999.900
Spesifikasi
Accuracy±3%RH(20~80%RH,at 25°C),±5%RH(10~20%RH,80~90%RH,at 25°C)
Cable Length (m)3
Digit Number of Display3 digits (temperature) + 2 digits (humidity)
Display(Main) Red / Green LED (Character height 15.4mm), Emission color can be selected (Example: Always green, Alarm red), Temperature / Humidity switching display or cyclic display, (Sub) Red LED (Characteristic) (Height 7.7mm) Display of comparison set value
Display CycleSelect either 2s, 4s or 10s
FunctionComparator function, peak / bottom memory function, average processing function, set value initialization, my setting mode
Insulation Resistance (ohm)DC500V 100M or more
Measuring RangeTemperature: -10 to 60°C, Humidity: 10 to 90%RH
Outer dimensions, Width W x Height H x Depth D (mm)96x48x105
Power Supply Voltage (V)AC100~240
Protection ClassFront operation unit: IP65
Resolution(Display) Temperature 0.1 ° C, Humidity 1% RH
Sampling CycleAbout 2 seconds
Type of SignBoard mounting
Withstand Voltage1 minute (between input and output terminals (500 VAC)), 1 minute (between input terminal and outer case (2000 VAC)), 1 minute (between power terminal and outer case (2000 VAC)), 1 minute Between output terminals (1500V AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With analog voltage output. Suitable for food, medical, and other humidity control. (Comparator function) Comparison output: Relay contact or open collector (NPN) output Number of comparison digits: Temperature/value 3 digits, polarity 1 digit, humidity/value 2 digits Selection, comparison judgment method: Upper limit, lower limit comparison method Hysteresis (independent setting of 4 comparative outputs): Temperature/0.1 to 9.9°C, Humidity/1 to 9% RH Output delay (common setting of 4 comparative outputs): 0 to 99 Second power-on delay: No output for about 2 seconds after power-on 2 to 99 seconds (peak/bottom memory function) Starts measurement when power is turned on, resets when power is off (average processing function) Average calculation at display cycle, display cycle 4 seconds : Average of 2 measurements, display cycle 10 seconds: Average of 5 measurements (initialization of setting values) Return each setting value to the initial value (My setting mode) Priority group for up to 8 frequently used setting items to shorten the setting time for the corresponding items

Ulasan Produk

Tidak ada ulasan