Tsuruga Temperature/humidity meter relay
#Grup produk P116161628
Spesifikasi
| Accuracy | ±3%RH(20~80%RH,at 25°C),±5%RH(10~20%RH,80~90%RH,at 25°C) |
|---|---|
| Cable Length (m) | 3 |
| Digit Number of Display | 3 digits (temperature) + 2 digits (humidity) |
| Display | (Main) Red / Green LED (Character height 15.4mm), Emission color can be selected (Example: Always green, Alarm red), Temperature / Humidity switching display or cyclic display, (Sub) Red LED (Characteristic) (Height 7.7mm) Display of comparison set value |
| Display Cycle | Select either 2s, 4s or 10s |
| Function | Comparator function, peak / bottom memory function, average processing function, set value initialization, my setting mode |
| Insulation Resistance (ohm) | DC500V 100M or more |
| Measuring Range | Temperature: -10 to 60°C, Humidity: 10 to 90%RH |
| Outer dimensions, Width W x Height H x Depth D (mm) | 96x48x105 |
| Power Supply Voltage (V) | AC100~240 |
| Protection Class | Front operation unit: IP65 |
| Resolution | (Display) Temperature 0.1 ° C, Humidity 1% RH |
| Sampling Cycle | About 2 seconds |
| Type of Sign | Board mounting |
| Withstand Voltage | 1 minute (between input and output terminals (500 VAC)), 1 minute (between input terminal and outer case (2000 VAC)), 1 minute (between power terminal and outer case (2000 VAC)), 1 minute Between output terminals (1500V AC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With analog voltage output. Suitable for food, medical, and other humidity control. (Comparator function) Comparison output: Relay contact or open collector (NPN) output Number of comparison digits: Temperature/value 3 digits, polarity 1 digit, humidity/value 2 digits Selection, comparison judgment method: Upper limit, lower limit comparison method Hysteresis (independent setting of 4 comparative outputs): Temperature/0.1 to 9.9°C, Humidity/1 to 9% RH Output delay (common setting of 4 comparative outputs): 0 to 99 Second power-on delay: No output for about 2 seconds after power-on 2 to 99 seconds (peak/bottom memory function) Starts measurement when power is turned on, resets when power is off (average processing function) Average calculation at display cycle, display cycle 4 seconds : Average of 2 measurements, display cycle 10 seconds: Average of 5 measurements (initialization of setting values) Return each setting value to the initial value (My setting mode) Priority group for up to 8 frequently used setting items to shorten the setting time for the corresponding items
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
