Tsuruga isolated signal converter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (mm)H72xW28.5xD130
Insulation Resistance (ohm)100M or more at DC500V (between input-output-power supply)
Load Resistance(Allowable) 1kΩ or more
Mass (g)Main unit: Approx. 120, Terminal block: Approx. 40
Output Impedance (ohm)0.1 or less
Output SignalDC0~10V
Power Supply0.5V, 5VA or less (85 to 264V AC (50 / 60Hz)), 30mA or less (90 to 170V DC), 90mA or less (20 to 30V DC)
Power Supply Voltage (V)DC20~30
ResistancePotentiometer: 100Ω to 10kΩ (input), ZERO: 0 to 50% (input), SPAN: 50 to 100% (input)
Temperature Characteristics±150ppm/°C
Tolerance±0.1% of SPAN at 23°C
Withstand Voltage1 minute (between input and output and power supply (2000 VAC)), 1 minute (between terminals and outer case (2000 VAC))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and space-saving plug-in converter.

Ulasan Produk

Tidak ada ulasan