Tsuruga DC transducer

Sebelum PPN:
Rp9.799.900
Spesifikasi
Dimensions (mm)H72xW28.5xD130
Input SignalDC0~10V
Insulation Resistance (ohm)DC500V 100M or more (between input-output-power supply)
Mass (g)Approx. 200 (including terminal block)
Operating Ambient Temperature (°C)-5~55
Output SignalDC±10V
Power ConsumptionApprox.5.5 VA (at 100 VAC), Approx.9 VA (at 200 VAC), Approx. 120 mA (at 24 VDC), Approx. 21 mA (at 110 VDC)
Power Supply Voltage (V)AC85~264
Response Speed0.5s or less (0 -> 90%)
Storage Temperature (°C)-20~70
Suitable ForOutput adjustment range: ZERO: ± 3% or more of SPAN, SPAN: ± 5% or more of SPAN
Temperature Characteristics±150ppm/°C
Tolerance±0.3% of SPAN at 23°C
Withstand Voltage2000 VAC for 1 year (between input and output and power supply), 2000 VAC for 1 minute (between terminals and outer case)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and space-saving plug-in converter.

Ulasan Produk

Tidak ada ulasan