Tsuruga ac transducer

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimensions (mm)H72xW28.5xD130
Input SignalAC0~300V
Insulation Resistance (ohm)DC500V 100M or more (between input-output-power supply)
Mass (g)Approx. 200 (including terminal block)
Operating Ambient Temperature (°C)-5~55
Output SignalDC4~20mA
Power ConsumptionApprox.5.5 VA (at 100 VAC), Approx.9 VA (at 200 VAC), Approx. 120 mA (at 24 VDC), Approx. 21 mA (at 110 VDC)
Power Supply Voltage (V)DC24
Response Speed0.5s or less (0 -> 90%)
Storage Temperature (°C)-20~70
Suitable ForOutput adjustment range: ZERO: ± 3% or more of SPAN, SPAN: ± 5% or more of SPAN
Temperature Characteristics±150ppm/°C
Tolerance±0.3% of SPAN at 23°C
Withstand Voltage2000 VAC for 1 year (between input and output and power supply), 2000 VAC for 1 minute (between terminals and outer case)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and space-saving plug-in converter.

Ulasan Produk

Tidak ada ulasan