Sankyu Technos D-sub connector

Sebelum PPN:
Rp38.900
Spesifikasi
Connector ShapeOpposite side: 4-pin mini Din connector jack in general
Contact MaterialSilver
Number of Poles4
Protection to EnvIronmentJAMP compatible
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating(AC)30V/1A,(DC)12V/2A
ShapeAppearance: Straight / Assembly, Joint: Round
Type of ConnectionAssembly type, soldering type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assembly type / soldering type
This is the plug side of the 4P mini Din connector.
It is an assembly type that does not have a cable.
It is a straight type.
Digital devices, etc.
Feature
Specification
Contact Sex: Male

Ulasan Produk

Tidak ada ulasan