Sankyu Technos D-sub connector

Sebelum PPN:
Rp36.900
Spesifikasi
Connector ShapeOpposite side: 8-pin mini Din connector plug in general
Contact MaterialTin
Number of Poles8
Protection to EnvIronmentJAMP compatible
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating(AC)30V/1A,(DC)12V/2A
ShapeAppearance: Right angle, Joint: Round
Type of ConnectionPCB soldering type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Board soldering type
This is the jack side of the 8P mini-Din connector.
Right angle type for board soldering.
Comes with a shield.
Digital devices, etc.
Feature
Specification
Contact Sex: Female

Ulasan Produk

Tidak ada ulasan