Sankyu Technos D-sub connector

Sebelum PPN:
Rp769.900
Spesifikasi
Cable Length (m)1.5
Connector ShapeThe other side: Jack of 8 pin mini Din connector in general
Contact MaterialSilver
Number of Poles8
Protection to EnvIronmentJAMP compatible
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating(AC)30V/1A,(DC)12V/2A
ShapeAppearance: Straight / Cable integrated molding, Joint: Round
Type of ConnectionStraight, cable integrated molding

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable integrated molding type
This is the plug side of the 8P mini-Din connector.
Straight type of cable integrally molded product (cable length = 1.5m).
Types with different cable lengths are custom compatible (E8-170J type).
Digital devices, etc.
Feature
Specification
Contact Sex: Male

Ulasan Produk

Tidak ada ulasan