APC (Schneider Electric) UPS Signaling Offer for IBM AS/400 and IBMi (IBM Power Systems) AP98275

Sebelum PPN:
Rp3.099.900
Spesifikasi
Connector ADB9 (Simple Signaling)
Connector BDB9 (Simple Signaling)
Dimensions (H x W x D) (mm)38x178x152
Installation Altitude (m)During operation: 0 to 15000 m, during storage: 0 to 15000 m
Mass (kg)0.36
Operating Temperature/Humidity Range0~45°C/0~95%
Output[Number of ports] 1
Temperature / Humidity Range for Storage-15~45°C/0~95%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a serial cable used for UPS management on IBM systems (i5 and AS/400). It is a cable for connecting a UPS to a computer, and comes in a set of three cables to match the port shape on the computer side. It is also compatible with Smart-UPSSMT/SMX. *When using this cable, PowerChute Business Edition cannot be used.

Ulasan Produk

Tidak ada ulasan