APC (Schneider Electric) PowerChute Network Shutdown 1 Node Virtualization SSPCNSV1J

Sebelum PPN:
Rp9.199.900
Spesifikasi
Dimensions (H x W x D) (mm)160x228x1
Mass (kg)0.04
Typesoftware

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This network-based software is ideal for managing UPS, enabling safe shutdown of servers in server rooms and data centers. It also supports high-capacity UPSs and redundant power servers. This is a 1-node license. The delivery item is an envelope containing a license sheet. The software is provided as a download by registering the license key. A 1-year upgrade license is included (for minor upgrades only). Registration is possible from version 3.1. A separate Network Management Card2 (AP9630J or AP9631J) is required. Be sure to check the OS compatibility table.

Ulasan Produk

Tidak ada ulasan