SUSUMU Shinko Shunt Resistor, 7.5x2 mm, 2W, 1mΩ, ± 1%

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 1mΩ Package/Case = 3008 Tolerance = ±1% Power Rating = 2W Temperature Coefficient = 0 -> +200ppm/°C Technology = Thin Film Dimensions = 7.5 x 2 x 0.45mm Length = 7.5mm Depth = 2mm Height = 0.45 mm Case style = Molded current detection low resistance chip, RL7520W series. Temperature stability, high accuracy. Unique structure considering heat dissipation and heat dissipation suppresses surface temperature rise and realizes compact size.

Ulasan Produk

Tidak ada ulasan