SUSUMU Shinko Thin Film Chip Resistor, 0.125W, 10kΩ, ± 0.1%

Sebelum PPN:
Rp529.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 10kΩ Package/Case = 1005 Tolerance = ±0.1% Power Rating = 0.125W Temperature Coefficient = ±25ppm/°C Technology = Thin Film Dimensions = 1 x 0.5 x 0.35mm Length = 1mm Depth = 0.5mm Height = 0.35mm Series = RG Minimum Operating Temperature = -55°C Maximum Operating Temperature = +155°C Termination Style = SMT Maximum Temperature Coefficient = +25ppm/°C Susumu RG Series Ultra Precision Thin Film Chip Resistors. Susumu RG Series Ultra Precision 0.01 % Tol, 2 ppm. TCR thin film chip resistors have high reliability and excellent stability in various environmental conditions. The thin film construction reduces errors, but is more resistant to sulfidation. It also provides a precision resistor tolerance (±0.05%) and a very low TCR (±5 ppm/°C). This resistor has an error of less than ±0.1% even after 10,000 hours of reliability testing. Applications Measuring instruments Automotive electronic parts Industrial measuring equipment, industrial machinery Various sensors, medical electronic equipment Optics and communication

Ulasan Produk

Tidak ada ulasan