Kamaya Electric Kamaya network resistor, 33kΩ, number of elements: 4

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = RAC Number of Resistors = 4 Tolerance = ±5% Power Rating = 0.25W Power Rating per Element = 0.063W Package/Case = 0804 Case Style = Molded Schematic = ISOL Temperature Coefficient = ±200ppm/°C Termination Style = Convex Depth = 1mm Height = 0.35mm Length = 2mm Maximum Operating Temperature = +125°C Number of Terminals = 8 Chip Resistor Array RAC104D series, (2010 size 5%). 2010 (mm size) 4 element chip resistor array Convex electrode shape (with corners) Compatible with lead-free solder

Ulasan Produk

Tidak ada ulasan