Kamaya Electric Kamaya network resistor, 5.1kΩ, number of elements: 4

Sebelum PPN:
Rp48.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = RAC Number of Resistors = 4 Tolerance = ±5% Power Rating = 0.25W Power Rating per Element = 0.063W Package/Case = 1206 Case Style = Molded Schematic = ISOL Temperature Coefficient = ±200ppm/°C Termination Style = Convex Depth = 1.6mm Height = 0.5mm Length = 3.2mm Maximum operating temperature = +125°C Number of terminals = 8 Chip resistor array RAC164D series, (3216 size 5%). 3216 (mm size) 4-element chip resistor Device array Convex electrode shape (with corners) Compatible with lead-free soldering

Ulasan Produk

Tidak ada ulasan