ROHM ROHM Visible LED Green, Red 575/635 nm, 3025 SML-02 Series (3 x 2.5mm)

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED Color = Green, Red Package Type = 3025 (1210) Mounting Type = Surface Mount Number of LEDs = 2 Forward Voltage = 2 V, 2.2 V Luminous Intensity = 6.3 mcd, 20 mcd Pin Count = 4 Lens Shape = Rectangular Dominant Wavelength = 575 / 635 nm Dimensions = 3 x 2.5mm Series = SML-02 ROHM Chip LED SML-02 Series LEDs. ROHM Semiconductor's SML-02 Series LEDs are 1210 (3025) footprint chip LEDs. The SML-02 LED is a bicolor device with a built-in reflector. These high brightness chip LEDs have two color chips in individual packages. The SML-02 chip LED has a small package size and a leadless design that enables high-density mounting. . Package size: 3 x 2.5 x 1.3mm

Ulasan Produk

Tidak ada ulasan