ROHM ROHM Thick Film Chip Resistor Sample Kit MCR03 Series

Sebelum PPN:
Rp6.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting Type = Number of Surface Mount Values = 122 Resistance Range = 10 Ω -> 1 MΩ Technology = Thick Film Series = MCR03 Quantity = 12200 Resistance Tolerance = ±5% Some parts are out of part label specifications Please note that there may be Thick film chip resistor kit, MCR series (1005, 1608, 2012 size) Compact and easy-to-manage binder type kit RS original holder is compatible with reel end as it is

Ulasan Produk

Tidak ada ulasan