LEMO Push-Pull Round Small Waterproof Plastic Connector Fixed Socket REDEL P Series

Sebelum PPN:
Rp1.199.900 - Rp1.899.900
Spesifikasi
Contact ShapeFemale
IP GradeIP64
ShapeStraight
TypeRound type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Not only is it compatible with autoclaves that can withstand high temperatures and sterilization, and it is possible to prevent misfitting with the alignment key, as well as color variations to visually prevent misfitting. This series takes advantage of its beautiful and simple design and is often used on the front of the device.

--Push-pull self-latching method --High temperature and sterilization possible (autoclave compatible)
--2-34 pin multi-pole type --Plastic connector (2 types, PSU and PEI)
--Alignment key Standard self-latch with alignment key
--UL certified
Manyly used in medical equipment such as various catheters and measurement (examination) devices

Ulasan Produk

Tidak ada ulasan