TOKO (TOYO KEIKI KOGYO) Piping surface resistance thermometer

Sebelum PPN:
Rp5.999.900
Spesifikasi
Element TypePt100Ω
Number of elementsSingle element
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Measurement Range (°C)0~100
TerminalM4 crimp Y terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature measurement can be performed even when temperature measurement is required later in a plant or air conditioning pipe that is already operating with a resistance temperature detector for pipe surface measurement, or when the pipe is too thin to insert a temperature sensor. Make it possible.
For air conditioning and plant maintenance companies.
For the purpose of measuring the temperature of piping.
Feature
Specification
RTD

Ulasan Produk

Tidak ada ulasan