Nisshin Electric Lightning guard for LAN For power supply

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)40x23x82
Included Accessories1 GND connection line (approx. 500 mm), 1 GND connection line (approx. 50 mm), 1 DIN rail attachment
Insulation Resistance (MΩ)50 or more at 500 VDC between power line and G terminal
Mass (g)100
Power Consumption (W)0.5 or less (only for operation check LED)
Rated Voltage (V)AC125 50/60Hz
Voltage (V)(Suppression) Between power line and G terminal: 1500 or less / with combination waveform 4kV, Between power line: 1500 or less / with combination waveform 4kV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a lightning guard for power supply.
Equipped with highly reliable GDT. By connecting with the LAN lightning guard (NPL-2001 / 2002), it protects information and communication equipment from abnormal voltages such as lightning surges from communication lines and commercial power supplies.
Highly reliable design by adopting high yield strength GDT.
Clamp terminal (push type) makes ground connection easy.
Can be connected to the same series with an internal magnet.
Can be attached to DIN rail (using accessories).

Ulasan Produk

Tidak ada ulasan