Nisshin Electric Thunder guard discharge type PoE for LAN

Sebelum PPN:
Rp2.599.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)40x23x82
Durability[Impulse] Category C2: 5 kA (10 times) at 8/20 μs, Category D1: 2.5 kA (10 times) at 10/350 μs
Included Accessories1 GND connection line (approx. 500 mm), 1 GND connection line (approx. 50 mm), 1 DIN rail attachment
Mass (g)60
Suitable For(Line) 1000BASE-T, 100BASE-TX, 10BASE-T
Voltage Protection Level (V)500 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a discharge type lightning guard. It also supports PoE.
Equipped with highly reliable GDT. By connecting to the power supply (NPL-3001), it protects information and communication equipment from abnormal voltages such as lightning surges from communication lines and commercial power supplies.
Two-stage protection with high yield strength GDT and semiconductor surge protective element
Compliant with JIS C 5381-21.
Clamp terminal (push type) makes ground connection easy.
Can be connected to the same series with an internal magnet.
Can be attached to DIN rail (using accessories).
Feature
Specification
(Transmission characteristics) Compatible with category 5e

Ulasan Produk

Tidak ada ulasan