Towa Seiden Industrial Vibration type level switch RRH

Sebelum PPN:
Rp24.999.900
Spesifikasi
Allowable Pressure (MPa)2.5
Dimension L (mm)137mm
MaterialRod part, mounting material SUS316Ti
Maximum Operating Temperature (°C)Inside tank: MAX110, outside tank: MAX60
MountingG1 1/2
OutputSPDT relay
Power Consumption (VA)2.5
Power Supply Voltage (V)20~255 AC/DC
Protection ClassIP67 equivalent
SensorIntegrated AC / DC power supply
TypeFork

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature / Pressure Specific Gravity Dielectric Permittivity Stable measurement is possible without being affected by conductivity.
Material with excellent corrosion resistance and strength: SUS316Ti is used.
Ideal for detecting powders and granules with a specific gravity of 0.01 or more.
Operation display that can be easily confirmed from the outside: Equipped with LED display.
Equipped with fail-safe function as standard.
Adjustment is easy setting only with DIP switch.
Achieves excellent pressure resistance and durability because there is no mechanically movable part seal.
CE certified product (CE marking)
AC / DC free power supply
For powder measurement

Ulasan Produk

Tidak ada ulasan