T&D Ultra-high sensitivity sensor (Pendeteksi Suhu)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Heat Resistance Temperature (°C)-70~180 °C
Measuring Range-60 ~155 °C
ROHS Directive (Corresponding to 10 Substances)Correspondence
SensorTemperature sensor with extremely small sensor diameter and high responsiveness
Temperature AccuracyAverage ±0.5°C [-20 to 60°C], Average ±1.0°C [-60 to -20°C / 60 to 80°C], Average ±2.0°C [80 to 155°C]
Waterproof SpecificationsOnly the protective tube part is underwater type.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
In air: about 50 seconds Stirring water: about 1 second (90% response)

Ulasan Produk

Tidak ada ulasan