AnyWire Standard/flat blade type set product

Sebelum PPN:
Rp12.999.900 - Rp19.999.900
Spesifikasi
AtmosphereNo corrosive or flammable gases
DisplayCommunication: LED (blinks with synchronization signal)
Mass (g)160
Outer Dimensions (mm)140x57x44
Power Supply Voltage (V)DC24(+15%~-10%)
Protection ClassIP20
Synchronization TypeFrames/Bits
Transmission MethodFully quadruple total frame cyclic system
Transmission distance (m)62.5kHz:100,31.3kHz:200,15.6kHz:500,7.8kHz:1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Pt100 (JIS'97, DIN, IEC751), with isolation between channels, 3-wire type (please inquire about 2-wire type)*Burnout: Upward (FFFFh)*Fan-in: 1*Connection type: Bus type

Ulasan Produk

Tidak ada ulasan