Hallite Wearing Type 506 Fabric
#Grup produk P116068701
Spesifikasi
| Bearing Strip Tolerances L₁ (mm) | -0.60 to -0.10 |
|---|---|
| Coefficient of Dynamic Friction on Steel Surface (0.2 μmRa) / (8 μinCLA) | Dry 0.50|Lubricated 0.06 |
| Coefficient of Thermal Conductivity (W/mK) | 0.27 |
| Coefficient of Thermal Expansion - Length | 13 x 10¯⁵ per °C |
| Coefficient of Thermal Expansion - Thickness | 9 x 10¯⁵ per °C |
| Colour | Red |
| Compression Stress Ultimate (MN/m²) | 450 @ 23°C |
| Compression Stress in Service (MN/m²) | 115 @ 23°C | 58 @ 80°C |
| Dimension S (mm) | 2.5 |
| G Maximum | As Required |
| Limiting PV Values Lubricated Pressure (MN/m²) | 10|6|0.8 |
| Limiting PV Values Lubricated Speed (m/s) | 0.1|1|5 |
| Material | Fabric |
| Specific Gravity | 1.27 |
| Temperature Range (°C) | -40 to +120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Hallite 506 bearing strip is designed to provide an extremely effective, hard wearing, and easy-to-use bearing solution for reciprocating, oscillating, and slow rotary movement applications. Manufactured to very tight tolerances, the Hallite 506 is capable of withstanding extreme side loads and preventing metal-to-metal contact between the piston and the bore or the rod and the gland. The Hallite 506 has become the industry standard favoured by designers and specifiers alike in many of today’s most arduous hydraulic applications around the world.
The Hallite 506 is available in three forms: cut bearing rings, spiral lengths, and flat coils. Spiral lengths and flat coils are recommended to customers who want to cut their own custom sizes. Spiral lengths are recommended to distributors or customers who may need to fit a wide range of application sizes in a particular cross section.
The Hallite 506 bearing strip is manufactured by a patented process, using a woven fabric reinforced polyester resin material, and is proven to be compatible with a wide range of fluids including: mineral oils, water-based fluids, and phosphate esters. The construction of the bearing strip incorporates micro-indentations on the surface to trap fluid and provide built-in lubrication to the bearing.
The Hallite 506 is available in three forms: cut bearing rings, spiral lengths, and flat coils. Spiral lengths and flat coils are recommended to customers who want to cut their own custom sizes. Spiral lengths are recommended to distributors or customers who may need to fit a wide range of application sizes in a particular cross section.
The Hallite 506 bearing strip is manufactured by a patented process, using a woven fabric reinforced polyester resin material, and is proven to be compatible with a wide range of fluids including: mineral oils, water-based fluids, and phosphate esters. The construction of the bearing strip incorporates micro-indentations on the surface to trap fluid and provide built-in lubrication to the bearing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
• Tight tolerances • Available in spiral lengths and flat coils
• Available in ready-made bearings cut to size and to customer specifications
• Low friction
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
