Hallite Vee Packing Seal PN Type 014 NBR Fabric

Sebelum PPN:
Rp3.899.900 - Rp5.999.900
Spesifikasi
Dynamic Sealing Face ØD₁ (µmRa)0.1 < > 0.4
Dynamic Sealing Face ØD₁ (µmRt)4 max
Groove Section ≤ S (mm)6|7.5|10|12.5|15|20
MaterialFabric
Maximum Gap (mm)0.4|0.3|0.2|0.1
Maximum Pressure (bar)700
Maximum Speed (m/s)0.5
Minimum Chamfer C (mm)3|4|5|6.5|7.5|10
Pressure (bar)160|250|400|700
Static Housing Faces L₁ (µmRa)3.2 max
Static Housing Faces L₁ (µmRt)16 max
Static Sealing Face ØD₁ (µmRa)1.6 max
Static Sealing Face ØD₁ (µmRt)10 max
Temperature Range (°C)-30 to +100
Tolerance ØD₁ (H11) (mm)0 to 0.29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 14 is a vee pack rod seal for heavy duty applications offering excellent performance and long life even under difficult operating conditions such as pressure surges, vibration and some misalignment. The seal consists
of a male and female adaptor and three vee rings.
The male adaptor is usually manufactured from polyacetal but some of the larger sizes use rubberised fabric. It has grooves across one face to ensure equal pressure to the sealing edges of the vee ring.
All sizes have vee rings manufactured from rubberised fabric because this has strength and durability and permits an oil film to lubricate the other parts of the seal. The smaller sizes are supplied with a rubber vee ring between the rubberised fabric vee rings.
The female adaptor uses a hard rubberised fabric to support the vee rings and protect them from extrusion damage. At high pressures the lips of the adaptor act as a secondary seal.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• Precision moulded vee rings • Pressure distribution adaptors • Reliable sealing

Ulasan Produk

Tidak ada ulasan