Hallite Vee Packing Seal PN Type 011 NBR Fabric

Sebelum PPN:
Rp639.900 - Rp6.999.900
Spesifikasi
Dynamic Sealing Face ØD₁ (µmRa)0.1 < > 0.4
Dynamic Sealing Face ØD₁ (µmRt)4 max
Groove Section ≤ S (mm)7.5|10|12.5|15
MaterialNBR
Maximum Gap (mm)0.45|0.4|0.3|0.2
Maximum Pressure (bar)400
Maximum Speed (m/s)0.5
Minimum Chamfer C (mm)4|5|6.5|7.5
Pressure (bar)100|160|250|400
Static Housing Faces L₁ (µmRa)3.2 max
Static Housing Faces L₁ (µmRt)16 max
Static Sealing Face ØD₁ (µmRa)1.6 max
Static Sealing Face ØD₁ (µmRt)10 max
Temperature Range (°C)-30 to +100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 11 is a vee pack rod seal for medium duty applications offering excellent performance and long life even under difficult operating conditions such as pressure surges, vibration and some misalignment. The seal
consists of a male and female adaptor and 5 vee rings.
The male adaptor is usually manufactured from polyacetal but some of the larger sizes use rubberised fabric. It has grooves across one face to ensure equal pressure to the sealing edges of the vee ring.
All sizes have three vee rings manufactured from rubberised fabric because this has strength and durability and permits an oil film to lubricate the other parts of the seal. Two rubber vee rings are supplied between the
rubberised fabric vee rings (up to and including 140mm diameter) to aid low pressure sealing.
The female adaptor uses a hard rubberised fabric to support the vee rings and protect them from extrusion damage. At high pressure the lips of the adaptor acts as a secondary seal.
The proportions of the range have been determined to give a satisfactory performance when used with the recommended operating conditions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• Precision moulded vee rings
• Pressure distribution adaptors
• Reliable sealing

Ulasan Produk

Tidak ada ulasan