Hallite Rod Seal PN Type 673 PU Orange
#Grup produk P116068589
Spesifikasi
| Colour | Orange |
|---|---|
| Dynamic Sealing Face ØD₁ (µmRa) | 0.1 to 0.4 |
| Dynamic Sealing Face ØD₁ (µmRt) | 4 max |
| Dynamic Sealing Face Ød₁ (µmRz) | 1.6 max |
| Maximum Gap (mm) | 0.6|0.5|0.4 |
| Maximum Pressure (bar) | 400 |
| Maximum Pressure with Backup Ring (bar) | 700 |
| Maximum Speed (m/s) | 1 |
| Pressure (bar) | 160|250|400 |
| Static Housing Faces L₁ (µmRa) | 3.2 max |
| Static Housing Faces L₁ (µmRz) | 10 max |
| Static Sealing Face ØD₁ (µmRa) | 1.6 max |
| Static Sealing Face ØD₁ (µmRt) | 10 max |
| Static Sealing Face ØD₁ (µmRz) | 6.3 max |
| Temperature Range (°C) | -45 to +110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Hallite 673 is an asymmetric, single lip U-ring rod seal designed to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The seal profile has been developed to minimise friction and improve back pumping capability when used with a double-lipped wiper such as Hallite 839N, 844, and 864.
The standard material for the the Hallite 673 is Hythane® 591 which we recommend for heavier duty and earthmoving applications. As alternative, the seal is available in Hythane® 181 for easy installation and excellent low temperature performance.
The seal is ideal for applications that require a double-lipped wiper, such as the Hallite 839, Hallite 844, or Hallite 864.
The standard material for the the Hallite 673 is Hythane® 591 which we recommend for heavier duty and earthmoving applications. As alternative, the seal is available in Hythane® 181 for easy installation and excellent low temperature performance.
The seal is ideal for applications that require a double-lipped wiper, such as the Hallite 839, Hallite 844, or Hallite 864.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
• Good back pumping capability prevents pressure build up between seal and double-lipped wiper• Robust design
• Low friction
• Excellent wear resistance
• Performs well over wide temperature range and is extremely effective in low temperatures
• Easy to install
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
