Hallite Rod Seal PN Type 673 PU Blue

Sebelum PPN:
Rp32.900 - Rp259.900
Spesifikasi
ColourBlue
Dynamic Sealing Face ØD₁ (µmRa)0.1 to 0.4
Dynamic Sealing Face ØD₁ (µmRt)4 max
Dynamic Sealing Face Ød₁ (µmRz)1.6 max
MaterialHythane 181
Maximum Gap (mm)0.6|0.5|0.4
Maximum Pressure (bar)400
Maximum Pressure with Backup Ring (bar)700
Maximum Speed (m/s)1
Pressure (bar)160|250|400
Static Housing Faces L₁ (µmRa)3.2 max
Static Housing Faces L₁ (µmRz)10 max
Static Sealing Face ØD₁ (µmRa)1.6 max
Static Sealing Face ØD₁ (µmRt)10 max
Static Sealing Face ØD₁ (µmRz)6.3 max
Temperature Range (°C)-45 to +110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 673 is an asymmetric, single lip U-ring rod seal designed to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The seal profile has been developed to minimise friction and improve back pumping capability when used with a double-lipped wiper such as Hallite 839N, 844, and 864.
The standard material for the the Hallite 673 is Hythane® 591 which we recommend for heavier duty and earthmoving applications. As alternative, the seal is available in Hythane® 181 for easy installation and excellent low temperature performance.
The seal is ideal for applications that require a double-lipped wiper, such as the Hallite 839, Hallite 844, or Hallite 864.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• Good back pumping capability prevents pressure build up between seal and double-lipped wiper
• Robust design
• Low friction
• Excellent wear resistance
• Performs well over wide temperature range and is extremely effective in low temperatures
• Easy to install

Ulasan Produk

Tidak ada ulasan