Hallite Rod Seal PN Type 622 PU Orange

Sebelum PPN:
Rp67.900 - Rp479.900
Spesifikasi
ColourOrange
Dynamic Sealing Face ØD₁ (µmRa)0.1 to 0.4
Dynamic Sealing Face ØD₁ (µmRt)4 max
Dynamic Sealing Face Ød₁ (µmRz)1.6 max
MaterialPU
Maximum Gap (mm)0.6|0.5|0.4
Maximum Pressure (bar)400
Maximum Speed (m/s)1
Pressure (bar)160|250|400
Static Housing Faces L₁ (µmRa)3.2 max
Static Housing Faces L₁ (µmRt)16 max
Static Housing Faces L₁ (µmRz)10 max
Static Sealing Face ØD₁ (µmRa)1.6 max
Static Sealing Face ØD₁ (µmRt)10 max
Static Sealing Face ØD₁ (µmRz)6.3 max
Temperature Range (°C)-45 to +110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 622 is a top-of-the-range twin lip rod seal designed to provide a dry
sealing solution in light and medium-duty applications.
The secondary sealing lip located behind the primary sealing lip improves stability
of the seal in the gland. The unique profile of the NBR energizer ensures the
precision trimmed primary sealing lips maintain contact under low or no pressure
situations while ensuring proper sealing at higher pressures.
This unique profile is also used in the Hallite 621 twin lip rod seal. In rod applications, the Hallite 622 provides a twin lip alternative to the Hallite 500 Series (Hallite 511, 512, 513), in particular the Hallite 513 rod/piston seal range.
The Hallite 622’s seal shell is molded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
The Hallite 622 is also offered in other high quality Hythane® materials to match the needs of the application.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• Low temperature capabilities
• Improved shock handling
• Low friction
• Increased seal stability
• Primary lip protection
• Easy to install

Ulasan Produk

Tidak ada ulasan