Hallite Piston Seal Type 53

Sebelum PPN:
Rp309.900 - Rp1.499.900
Spesifikasi
Dynamic Sealing Face ØD₁ (µmRa)0.1 < > 0.4
Dynamic Sealing Face ØD₁ (µmRt)4 max
Maximum Pressure (bar)500
Maximum Speed (m/s)0.5
Static Housing Faces Ød₃ L₁ L₂ (µmRa)3.2 max
Static Housing Faces Ød₃ L₁ L₂ (µmRt)16 max
Static Sealing Face Ød₁ Ød₂ (µmRa)1.6 max
Static Sealing Face Ød₁ Ød₂ (µmRt)10 max
Temperature Range (°C)-30 to +100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A robust assembly designed specifically for one piece pistons, the Hallite 53 double acting seal uses a rubber
sealing element which has proved itself in service to be extremely wear resistant and capable of working most
effectively in a wide variety of medium duty applications. The seal is also suitable for two piece pistons.
The assembly comprises a rubber seal, two split support rings and two split bearings, one of each located either side of the seal.
The nitrile rubber seal is designed to have its section compressed by the housing, to ensure a low pressure seal and, when pressurised, be protected from extrusion damage by the extending lips of the support ring. The support ring is manufactured from a tough flexible polymer and scarf cut for assembly.
The proportions of the range have been determined to give a satisfactory performance when used with the recommended operating conditions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
•Well proven design
• Long life

Ulasan Produk

Tidak ada ulasan