Hallite Piston Seal PN Type 606 PU

Sebelum PPN:
Rp34.900 - Rp569.900
Spesifikasi
MaterialHythane 181

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 606 single-acting, single lip asymmetric piston seal is designed with
precision trimmed sealing lips to provide effective bore sealing in light and
medium-duty applications. The seal can be considered for use in heavy-duty
applications when used with a suitable full depth back-up ring. The sealing lips are
trimmed at an angle to give optimal rod sealing performance.
The range covers most standard housings used in Europe, North America and Asia.
The Hallite 606 is designed to have an interference in the seal housing groove.
The outer dynamic lip is shorter and more robust to improve sealing and compression set characteristics over conventional, symmetrical U-rings.
The seal is recommended for use in single-acting piston seal applications.
It can also be fitted back-to-back in separate grooves for use in double-acting applications.
The Hallite 606 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• General purpose seal
• Robust design
• Excellent wear resistance
• Performs well over wide temperature range and is extremely effective in low temperatures
• Easy to install

Ulasan Produk

Tidak ada ulasan