Hallite Piston Rod Seal PN Type 601 PU

Sebelum PPN:
Rp21.900 - Rp269.900
Spesifikasi
Dynamic Sealing Face - Rod Ød₁ (µmRa)0.1 to 0.4
Dynamic Sealing Face - Rod Ød₁ (µmRt)4 max
Dynamic Sealing Face - Rod Ød₁ (µmRz)1.6 max
MaterialHythane 181
Maximum Gap (mm)0.6|0.5|0.4
Maximum Pressure (bar)400
Maximum Pressure with Backup Ring (bar)700
Maximum Speed (m/s)1
Pressure (bar)160|250|400
Static Sealing Face - Rod ØD₁ (µmRa)1.6 max
Static Sealing Face - Rod ØD₁ (µmRt)10 max
Static Sealing Face - Rod ØD₁ (µmRz)6.3 max
Temperature Range (°C)-45 to +110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.
The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• General purpose seal
• Excellent temperature resistance
• Excellent resistance to abrasion
• Precision trimmed lips
• Positive lip actuation
• Easy to install

Ulasan Produk

Tidak ada ulasan