Hallite Double Acting Piston Seal PN Type 780 NBR+POM
#Grup produk P116068367
Spesifikasi
| Dynamic Sealing Face ØD₁ (µmRa) | 0.1 to 0.4 |
|---|---|
| Dynamic Sealing Face ØD₁ (µmRt) | 4 max |
| Dynamic Sealing Face Ød₁ (µmRz) | 1.6 max |
| Groove Section ≤ S (mm) | 5|7.5|8|10|12.5|15 |
| Material | POM |
| Maximum Chamfer C₁ (mm) | 0.4|0.4|0.4|0.8|0.8|0.8 |
| Maximum Pressure (bar) | 400 |
| Maximum Speed (m/s) | 0.5 |
| Minimum Chamfer C (mm) | 2.4|4|5|5|6.5|7.5 |
| Static Housing Faces L₁ (µmRa) | 3.2 max |
| Static Housing Faces L₁ (µmRt) | 16 max |
| Static Housing Faces L₁ (µmRz) | 10 max |
| Static Sealing Face ØD₁ (µmRa) | 1.6 max |
| Static Sealing Face ØD₁ (µmRt) | 10 max |
| Static Sealing Face ØD₁ (µmRz) | 6.3 max |
| Temperature Range (°C) | -30 to +110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Hallite 780 double-acting piston seal in a robust five part assembly is designed specifically for one piece pistons in a wide range of medium duty applications.
The seal is also suitable for two piece pistons.
The Hallite 780 is comprised of a nitrile rubber sealing element, two split support rings, and two split L-shaped bearings located either side of the seal. The well proven nitrile rubber sealing element is designed to be extremely wear resistant with multi-lips for efficient dynamic sealing with minimal low pressure friction and, when pressurized, will be protected from extrusion damage by the extending lips of the support rings.
The support ring is manufactured from a tough, flexible, wear resistant thermoplastic polyester elastomer (TPE) and scarf cut for assembly.
Both the L-shaped bearings and support rings are grooved to ensure that the fluid pressure properly energises the sealing element and to prevent the possibility of any pressure trapping within the seal assembly.
The seal is also suitable for two piece pistons.
The Hallite 780 is comprised of a nitrile rubber sealing element, two split support rings, and two split L-shaped bearings located either side of the seal. The well proven nitrile rubber sealing element is designed to be extremely wear resistant with multi-lips for efficient dynamic sealing with minimal low pressure friction and, when pressurized, will be protected from extrusion damage by the extending lips of the support rings.
The support ring is manufactured from a tough, flexible, wear resistant thermoplastic polyester elastomer (TPE) and scarf cut for assembly.
Both the L-shaped bearings and support rings are grooved to ensure that the fluid pressure properly energises the sealing element and to prevent the possibility of any pressure trapping within the seal assembly.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
• Excellent position holding characteristics under load• Extremely well proven in a variety of applications using hydraulic oil
• Excellent on a variety of tube surface finishes
• Extremely wear resistant
• Low friction
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
