Sebelum PPN:
Rp70.900
Spesifikasi
Ball Thickness (mm)5
Brush Length (mm)25
Brush Width (mm)24
Compatible PaintOil-based
MaterialGoat Hair And Wood (Pattern)
SizeNo. 10
Total Length (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's useful for a fine finish, from repairs and touch-up painting to small items and craft projects.
It's ideal for painting crafts and small items.
Use
For use with oil-based paints and varnishes, etc.

Ulasan Produk

Tidak ada ulasan