Targus Antimicrobial 2 Office Backpack

Sebelum PPN:
Rp1.599.900
Spesifikasi
Capacity (L)28
CollectionAntimicrobial
ColorBlack
Dimensions (cm)35 x 14 x 50.5
Protection LevelBetter
Protection TypeSafePort Sling
StyleBackpack
Works With (inch)17.3 Laptops and Under

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built for the long haul, the 15-17.3” 2 Office Antimicrobial Backpack is thoughtfully designed to carry and protect your work essentials. With its modular design, clamshell opening, smartly placed pockets, and antimicrobial protective finish, this backpack lets you carry more and worry less.

Made to fit laptops ranging from 15-17.3”, this bag’s SafePort® Sling keeps your laptop secure in case it’s dropped. Its clamshell workstation lets you organize and carry your accessories, including a full-size keyboard. And its two front pouches are removable to help you right-size your backpack to your day’s needs.

For optimal convenience, the backpack has plenty of pockets to store your everyday essentials quickly and securely, including the top accessory pocket, zippered lumbar pocket, and mesh and zippered pockets on the shoulder straps. Its smart design also features adjustable, ergonomic shoulder straps and a padded back panel to ensure a comfortable fit. For added protection, this case features Targus Antimicrobial Protection, an infused protective finish to the material that creates a cleaner surface and protects the backpack.

Unlike topically applied sprays, Antimicrobial Protection is infused into the fabric, as well as on high touch points of the bag, including zippers, handles and straps and works to continuously prevent the growth of microorganisms. Altogether, it’s a superior choice for protecting your key work accessories -in and out of the office.
Feature
- Antimicrobial infused protective finish on key touchpoints creates a cleaner surface and helps prevent the growth of microorganisms on the backpack
- Adjustable SafePort® Sling laptop protection
- Clamshell design easily stores and organizes larger accessories
- Modular design with detachable front pouches
- Hidden water bottle pocket
- Integrated pockets on shoulder straps to store small accessories
- Zippered and padded lumbar pocket
- Tuck-away rain cover

Ulasan Produk

Tidak ada ulasan

Halaman Terkait