TWECO MIG Gun Classic (Stang Las MIG)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Cable Length (ft)15
Connection TypeEuro-Compatible
Contact Tip Series14
Cooling MethodAir-Cooled
Duty Cycle (%)60
Duty RatingHeavy Duty
For Gas TypeCO2 (Carbon Dioxide)
For Wire TypeAluminum
Gas Diffuser Number54A
Handle TypeStraight
Liner Series44
MIG Gun ModelX415-116
MIG Gun SeriesClassic No. 4
MIG Gun TypeAir-Cooled MIG Gun
Maximum Amperage (A)400
Maximum Wire Diameter (inch)0.063
Neck Tube Angle (°)60
Neck Tube RadiusMedium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Neck Tube Type: Fixed
Nozzle Series: 24A
Process: MIG Welding (GMAW); Flux-Cored Welding (FCAW)
Trigger Type: Standard
Wire Feed Type: Push
UNSPSC: 23171511
Feature
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use; Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and DisengagedNeck Tube MaterialCopper

Ulasan Produk

Tidak ada ulasan