YAMAGUCHI Diamond Square Sheet Double Sided Tape Electroplated

Sebelum PPN:
Rp2.499.900 - Rp3.399.900
Spesifikasi
Height (mm)230
MaterialPolypropylene, Nickel
Suitable MaterialsGlass, ceramics, etc.
TypeDouble-sided tape type
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be cut to the required size and used with electric pneumatic tools.
Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details
- If it becomes clogged, use a toothbrush or similar to scrub the diamond part and remove the metal shavings.

Ulasan Produk

Tidak ada ulasan