ABILITY ONE Wet Mop Head

Sebelum PPN:
Rp419.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-on mop heads have a wider headband for scrubbing surfaces with an attachment point for clamp-style handles for touchless removal of used mop heads. These mop heads are launderable for repeated use.
Feature
Wet Mop Head Material Acrylic/Nylon/Rayon/Recycled PET Polyester Mop Connection Type Clamp On Slide On Overall Width 20 in Overall Depth 5 1/2 in Launderable Yes Color Green Dry Weight 20 oz Mop End Type Loop Includes Wet Mop Tailband Yes Compatible Grainger Part Number 1RD84 1RD85 3NB91 3NB92 54ZE90 5LH02 Compatible Manufacturer Part Number 7920-01-452-2029 7920-01-452-2030 7920-01-460-6659 7920-01-513-3309 7920-01-513-3311 7920-01-564-7770 Wet Mop Tailband Size 5 in

Ulasan Produk

Tidak ada ulasan