AMT PUMPS Submersible Pump (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp44.999.900 - Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shredder pumps have carbide-tipped impellers that break up fibers and sludge-type waste into fine pieces to prevent clogs in various applications, such as sewage pumping stations, sewage treatment plants, and dirty water drainage.
Feature
Submersible Pump Rated Voltage 460V AC Switch Actuation No Switch Included Switch Electrical Connection No Switch Included Width at Widest Point 16 1/4 in Overall Height 19 3/4 in Cord Length 32 ft Overall Width 16 1/4 in Duty Cycle Continuous

Ulasan Produk

Tidak ada ulasan