BISON Gearmotor 725 HYPOID 120 1

Sebelum PPN:
Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right angle hollow shaft AC gearmotors transmit input rotational force at a 90 degree angle through the gearbox and hollow output shaft, which drives an external shaft. These compact gearmotors fit in tight spaces in conveyors and packaging machinery.
Feature
AC Gearmotor Number of Output Shafts 1 Motor Type Permanent Split Capacitor Motor Enclosure Totally Enclosed Fan-Cooled Nameplate Speed 13 RPM Maximum Torque 450 in-lb Overhung Load Capacity 550 lb Rotation CW/CCW Output Shaft Height 2.17 in Mounting Orientation Any Angle Operating Voltage 115/230V AC Inverter Rated No Gear Ratio 120 1 Brake Type None Shaft Orientation Right Angle Output Shaft Type Round

Ulasan Produk

Tidak ada ulasan