BANJO Y Strainer Body and Cap

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement Y-strainer bodies and cap assemblies replace existing Y (or wye) strainer seals due to wear, damage, or planned maintenance.
Feature
Y Strainer Body and Cap Pipe Size 3 in Length 12 1/4 in Blow Off Port 3/4 in Perforated Screen Size Not Applicable Mesh Size Not Applicable Housing Material Polypropylene Includes Screen Screen Not Included Maximum Pressure 75 psi Port 1 Connection Size 3 in Port 1 Connection Type Threaded Port 1 Gender Female Port 2 Connection Size 3 in Port 2 Connection Type Threaded Port 2 Gender Female

Ulasan Produk

Tidak ada ulasan