ALC Window Underlay

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Underlayment for blasting cabinet windows installs over plexiglass windows to protect them from damage caused by contact with airborne abrasive media. Replacing underlayment is more economical and quicker than replacing window material. Underlayment is also used to protect light covers.
Feature
Window Underlayment Includes (5) 12x30 Window Underlays Product Type Window Underlayment Compatible with Grainger Part Number 15E779 Overall Dia Not Applicable Overall Length 30 in Overall Width 12 in Weight Capacity Not Applicable Compatible with Manufacturer Model Number 40391 Material Polystyrene Overall Height 12 in Package Quantity 5

Ulasan Produk

Tidak ada ulasan