Apollo Water Gauge

Sebelum PPN:
Rp1.999.900 - Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
Feature
Water Gauge Body Material Bronze Gauge Glass Diameter 5/8 in Gauge Glass Length 12 in Center to Center Length 13 1/4 in Media Temperature - Maximum 350 Degrees F Gasket Material EPDM Connection Type NPT Compatible Pipe Size 1/2 in Number of Guard Rods 2 Valve Type Ball Check Operating Pressure - Maximum 125 psig Stem Packing Material TFE Standards CRN Registered OF6616.5C

Ulasan Produk

Tidak ada ulasan